Spherical plain bearings INA GE63-LO-E, Outer diameter: 95 mm | Width: 63 mm | Inner diameter: 63 mm
Spherical plain bearing
See technical informationReferences
INA:GE63-LO-E
Rubix:264A2721
Manufacturer :3006298850000
EAN:4064328079465

Product details : INA GE63-LO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 63 mm |
|---|---|
| Outer diameter | 95 mm |
| Width | 63 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance (steel/steel sliding contact surface, open design, dimension series w) |
| Weight | 1.3 kg |
| Thickness | 63 mm |
| Basic dynamic load, radial - Cr | 254000 N |
Show UNSPSC/ECL@SS
£ 41.80 excl. VAT
/ Each
£ 50.16 incl. VAT
- Usually arrives within 14 working days
