Spherical plain bearings INA GE44-ZO-HLN, Outer diameter: 71.438 mm | Width: 38.887 mm | Inner diameter: 44.45 mm
Spherical plain bearing
See technical informationReferences
INA:GE44-ZO-HLN
Rubix:264A2642
Manufacturer :0526740020000
EAN:4012802542073


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 71.438 mm |
| Width | 38.887 mm |
Product details : INA GE44-ZO-HLN
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, inch size, open design
Technical specifications
Attributes
| Logistic Weight | 627 g |
|---|---|
| Inner diameter | 44.45 mm |
| Outer diameter | 71.438 mm |
| Width | 38.887 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 222000 N |
Show UNSPSC/ECL@SS
£ 77.36 excl. VAT
/ Each
£ 92.83 incl. VAT
- Delivery usually within ( 7 ) days