Spherical plain bearings INA GE12-LO, Outer diameter: 22 mm | Width: 12 mm | Inner diameter: 12 mm
Spherical plain bearing
See technical informationReferences
INA:GE12-LO
Rubix:133A9375
Manufacturer :0066524920000
EAN:4012802532999

Product details : INA GE12-LO SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series W, cylindrical extensions on inner ring, open design
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Particularly suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 12x22x22 mm |
|---|---|
| Package weight | 17 g |
| Inner diameter | 12 mm |
| Outer diameter | 22 mm |
| Width | 12 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 14300 N |
Show UNSPSC/ECL@SS
£ 21.05 excl. VAT
/ Each
£ 25.26 incl. VAT
- Delivery usually within ( 7 ) days
