Spherical plain bearings SKF 365442, Outer diameter: 39 mm | Width: 25 mm | Inner diameter: 19.05 mm
Plain Bearing
See technical informationReferences
SKF:365442
Rubix:266A6163
Manufacturer :39073
EAN:7316571094526

Product details : SKF 365442 RADIAL SPHERICAL PLAIN BEARING
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment.
Radial spherical bearings are designed to accommodate radial and radial-axial combined loads as well as misalignments.
Strengths
•Designed for radial and combined radial and axial loads
Other features depend on the bearing design
Other features depend on the bearing design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x39x39 mm |
|---|---|
| Logistic Weight | 138,4 g |
| Inner diameter | 19.05 mm |
| Outer diameter | 39 mm |
| Width | 25 mm |
| Material | steel |
| Sealing | open |
| Weight | 0.14 kg |
Show UNSPSC/ECL@SS
£ 62.43 excl. VAT
/ Each
£ 74.92 incl. VAT
- Delivery usually within ( 3 ) days
