Spherical plain bearings INA GE31-ZO-HLN, Outer diameter: 50.8 mm | Width: 27.762 mm | Inner diameter: 31.75 mm
Spherical plain bearing
See technical informationReferences
INA:GE31-ZO-HLN
Rubix:244A4056
Manufacturer :0527675580000
EAN:4012802542318


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 50.8 mm |
| Width | 27.762 mm |
Product details : INA GE31-ZO-HLN 0527675580000 SPHERICAL PLAIN BEARINGS
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, inch size, open design
Technical specifications
Attributes
| Logistic Weight | 218 g |
|---|---|
| Inner diameter | 31.75 mm |
| Outer diameter | 50.8 mm |
| Width | 27.762 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearings (requiring maintenance), series ge..zo |
| Weight | 0.22 kg |
| Thickness | 27.762 mm |
| Basic dynamic load, radial - Cr | 112000 N |
Show UNSPSC/ECL@SS
£ 41.85 excl. VAT
/ Each
£ 50.22 incl. VAT
- Delivery usually within ( 7 ) days