Spherical plain bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 260 mm |
Width | 105 mm |
Packaged dimensions (D x W x H) | 105x260x260 mm |
---|---|
Package weight | 18430 g |
Inner diameter | 180 mm |
Outer diameter | 260 mm |
Width | 105 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | GE..-DO-2RS |
Basic static load, radial - C0r | 7460000 N |
Basic dynamic load, radial - Cr | 1940000 N |
Usually arrives within 14 working days