Spherical plain bearings SKF GE 15 C, Outer diameter: 26 mm | Width: 12 mm | Inner diameter: 15 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 15 C
Rubix:105A6950
Manufacturer :6704
EAN:7316576609213

Product details : SKF SPHER PLAIN BEARING GE 15 C
These spherical plain bearings have a steel/PTFE sintered bronze contact surface combination and are maintenance-free. The sliding surfaces have to be externally protected from contaminants. These bearings are also available with a wider inner ring and a larger outside diameter (suffix GEH), which enable higher load ratings and larger tilt angles.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x26x26 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 15 mm |
| Outer diameter | 26 mm |
| Width | 12 mm |
| Material | steel+ptfe sintered bronze |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 18000 N |
Show UNSPSC/ECL@SS
£ 175.60 excl. VAT
/ 10 pieces
£ 210.72 incl. VAT
- Delivery usually within ( 3 ) days
