Spherical plain bearings INA GE240-UK-2RS-B, Outer diameter: 340 mm | Width: 140 mm | Inner diameter: 240 mm
Spherical plain bearing
See technical informationReferences
INA:GE240-UK-2RS-B
Rubix:229A1111
Manufacturer :0066509960000
EAN:4012802532302

Product details : FAG GE240-UK-2RS-B SPHER PLAIN BEARING 66509960000
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 140x340x340 mm |
|---|---|
| Package weight | 38703 g |
| Inner diameter | 240 mm |
| Outer diameter | 340 mm |
| Width | 140 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 7200000 N |
Show UNSPSC/ECL@SS
£ 4,023.50 excl. VAT
/ Each
£ 4,828.20 incl. VAT
- Delivery usually within ( 7 ) days
