Spherical plain bearings INA GE35-AW-A, Outer diameter: 90 mm | Width: 28 mm | Inner diameter: 35 mm
Spherical plain bearing
See technical informationReferences
INA:GE35-AW-A
Rubix:229A1121
Manufacturer :0066516230000
EAN:4012802547382

Product details : FAG GE35-AW-A SPHERICAL PLAIN BEARING 66516230000
Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x90x90 mm |
|---|---|
| Logistic Weight | 1040 g |
| Inner diameter | 35 mm |
| Outer diameter | 90 mm |
| Width | 28 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 1.04 kg |
| Basic static load, axial - C0a | 1300000 N |
| Basic dynamic load, axial - Ca | 778000 N |
Show UNSPSC/ECL@SS
£ 202.87 excl. VAT
/ Each
£ 243.44 incl. VAT
- Delivery usually within ( 7 ) days
