Spherical plain bearings INA GE70-LO, Outer diameter: 105 mm | Width: 70 mm | Inner diameter: 70 mm
Spherical plain bearing
See technical informationReferences
INA:GE70-LO
Rubix:106A1811
Manufacturer :0066534050000
EAN:4012802533934

Product details : INA GE70-LO SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series W, cylindrical extensions on inner ring, open design
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Particularly suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Logistic Weight | 1710 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 105 mm |
| Width | 70 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 407000 N |
Show UNSPSC/ECL@SS
£ 365.96 excl. VAT
/ Each
£ 439.15 incl. VAT
- Delivery usually within ( 7 ) days
