Spherical plain bearings SKF GE 70 TXE-2LS, Outer diameter: 105 mm | Width: 49 mm | Inner diameter: 70 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 70 TXE-2LS
Rubix:105A7367
Manufacturer :169024
EAN:7316571890098

Product details : SKF SPHERICAL PLAIN BEARING GE70TXE-2LS
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/PTFE fabric sliding contact surface combination and the bearings are maintenance-free. Except for those with designation suffix TXGR, they have a double-lip contact seal (-2RS) or a triple-lip, heavy duty contact seal (-2LS) on both sides. Those with designation suffixes TXGR, TXG3E or TXG3A are made of stainless steel.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49x105x105 mm |
|---|---|
| Logistic Weight | 1485,1 g |
| Inner diameter | 70 mm |
| Outer diameter | 105 mm |
| Width | 49 mm |
| Material | bearing steel+tx liner |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 880000 N |
Show UNSPSC/ECL@SS
£ 216.94 excl. VAT
/ Each
£ 260.33 incl. VAT
- Delivery usually within ( 3 ) days
