Spherical plain bearings INA GE12-AW-A, Outer diameter: 35 mm | Width: 13 mm | Inner diameter: 12 mm
Spherical plain bearing
See technical informationReferences
INA:GE12-AW-A
Rubix:229A4354
Manufacturer :0066681940000
EAN:4012802536294

Product details : INA GE12-AW-A SPHERICAL PLAIN BEARING 66681940000
Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistic Weight | 70,6 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 35 mm |
| Width | 13 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 0.071 kg |
| Thickness | 9.3 mm |
| Basic static load, axial - C0a | 162000 N |
| Basic dynamic load, axial - Ca | 97300 N |
Show UNSPSC/ECL@SS
£ 98.46 excl. VAT
/ Each
£ 118.15 incl. VAT
- Delivery usually within ( 7 ) days
