Spherical plain bearings INA GE100-FO-2RS-A, Outer diameter: 160 mm | Width: 85 mm | Inner diameter: 100 mm
Spherical plain bearing
See technical informationReferences
INA:GE100-FO-2RS-A
Rubix:201A5555
Manufacturer :0066535960000
EAN:4012802533958

Product details : INA GE100-FO-2RS-A SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85x160x160 mm |
|---|---|
| Package weight | 5695 g |
| Inner diameter | 100 mm |
| Outer diameter | 160 mm |
| Width | 85 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 812000 N |
Show UNSPSC/ECL@SS
£ 400.56 excl. VAT
/ Each
£ 480.67 incl. VAT
- Delivery usually within ( 7 ) days
