Spherical plain bearings SKF GE 60 ES, Outer diameter: 90 mm | Width: 44 mm | Inner diameter: 60 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 60 ES
Rubix:105A7900
Manufacturer :6843
EAN:7316576609428

Product details : SKF SPHER PLAIN BEARING GE 60 ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x90x60 mm |
|---|---|
| Logistic Weight | 1002,2 g |
| Inner diameter | 60 mm |
| Outer diameter | 90 mm |
| Width | 44 mm |
| Material | bearing steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 245000 N |
Show UNSPSC/ECL@SS
£ 87.15 excl. VAT
/ Each
£ 104.58 incl. VAT
- Delivery usually within ( 3 ) days
