Spherical plain bearings INA GE80-XL-KTT-B, Outer diameter: 140 mm | Width: 53.2 mm | Inner diameter: 80 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GE80-XL-KTT-B
Rubix:474A5324
Manufacturer :0009788090000
EAN:4064327886620

Documents
Product details : INA GE80-XL-KTT-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GE..-KTT-B, spherical outer ring, location by eccentric locking collar, T seals on both sides
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 53.2 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial insert ball bearing |
| Weight | 2.79 kg |
| Thickness | 70.7 mm |
| Basic dynamic load, radial - Cr | 76000 N |
Show UNSPSC/ECL@SS
£ 189.57 excl. VAT
/ Each
£ 227.48 incl. VAT
- Usually arrives within 14 working days
