Spherical plain bearings INA GE12-DO-E, Outer diameter: 22 mm | Width: 10 mm | Inner diameter: 12 mm
Spherical plain bearing
See technical informationReferences
INA:GE12-DO-E
Rubix:264A2659
Manufacturer :0973603250000
EAN:4064327550774

Product details : INA GE12-DO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 10 mm |
| Material | steel (durotect m coated) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (maintenance required), steel/steel sliding contact, standard performance (dimension series e), open design |
| Weight | 0.016 kg |
| Thickness | 10 mm |
| Basic dynamic load, radial - Cr | 10700 N |
Show UNSPSC/ECL@SS
£ 3.07 excl. VAT
/ Each
£ 3.68 incl. VAT
- Usually arrives within 14 working days
