Spherical plain bearings INA GE60-DO-2RS, Outer diameter: 90 mm | Width: 44 mm | Inner diameter: 60 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:GE60-DO-2RS-HLN
INA:GE60-DO-2RS
Rubix:105A9523
Manufacturer :0066482230000
EAN:4012802568004

Product details : INA SPHER PLAIN BEARING GE60-DO-2RS
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 44x90x90 mm |
|---|---|
| Package weight | 1000 g |
| Inner diameter | 60 mm |
| Outer diameter | 90 mm |
| Width | 44 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 297000 N |
Show UNSPSC/ECL@SS
£ 72.14 excl. VAT
/ Each
£ 86.57 incl. VAT
- Usually arrives within 14 working days
