Spherical plain bearings INA GE90-UK-2TS, Outer diameter: 130 mm | Width: 60 mm | Inner diameter: 90 mm
Spherical plain bearing
See technical informationReferences
INA:GE90-UK-2TS
Rubix:264A2627
Manufacturer :0559090190000
EAN:4012802543070

Product details : INA GE90-UK-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Technical specifications
Attributes
| Logistic Weight | 2700 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 130 mm |
| Width | 60 mm |
| Material | hardened and ground rolling bearing steel, hard chromium coated; elgoglide® sliding layer |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, maintenance-free (sealed with integrated high-performance triple lip seals) |
| Weight | 2.73 kg |
| Thickness | 60 mm |
| Basic dynamic load, radial - Cr | 1380000 N |
Show UNSPSC/ECL@SS
£ 266.08 excl. VAT
/ Each
£ 319.30 incl. VAT
- Delivery usually within ( 7 ) days
