Spherical plain bearings INA GE110-DO-E, Outer diameter: 160 mm | Width: 70 mm | Inner diameter: 110 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:GE110-DO-HLN
INA:GE110-DO-E
Rubix:264A2676
Manufacturer :0973642660000
EAN:4064327554222

Product details : INA GE110-DO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 70 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing requiring maintenance to iso 12 240-1, dimension series e (sliding contact surface steel/steel) |
| Weight | 4.7 kg |
| Thickness | 70 mm |
| Basic dynamic load, radial - Cr | 592000 N |
Show UNSPSC/ECL@SS
£ 94.87 excl. VAT
/ Each
£ 113.84 incl. VAT
- Usually arrives within 14 working days
