Spherical plain bearings INA GE260-UK-2RS-B, Outer diameter: 370 mm | Width: 150 mm | Inner diameter: 260 mm
Spherical plain bearing
See technical informationReferences
INA:GE260-UK-2RS-B
Rubix:229A1116
Manufacturer :0066510380000
EAN:4012802532340

Product details : FAG GE260-UK-2RS-B SPHER PLAIN BEARING 66510380000
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 150x370x370 mm |
|---|---|
| Package weight | 50200 g |
| Inner diameter | 260 mm |
| Outer diameter | 370 mm |
| Width | 150 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 8580000 N |
Show UNSPSC/ECL@SS
£ 4,676.07 excl. VAT
/ Each
£ 5,611.28 incl. VAT
- Delivery usually within ( 7 ) days
