Spherical plain bearings INA GE40-DO-E, Outer diameter: 62 mm | Width: 28 mm | Inner diameter: 40 mm
Spherical plain bearing
See technical informationReferences
Superseded Ref:GE40-DO-HLN
INA:GE40-DO-E
Rubix:264A2684
Manufacturer :0972839080000
EAN:4064327383600

Product details : INA GE40-DO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 28 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (requiring maintenance), open design |
| Weight | 0.3 kg |
| Thickness | 28 mm |
| Basic dynamic load, radial - Cr | 95600 N |
Show UNSPSC/ECL@SS
£ 9.19 excl. VAT
/ Each
£ 11.03 incl. VAT
- Delivery usually within ( 7 ) days
