Spherical plain bearings INA GE15-DO-2RS-E, Outer diameter: 26 mm | Width: 12 mm | Inner diameter: 15 mm
Spherical plain bearing
See technical informationReferences
INA:GE15-DO-2RS-E
Rubix:264A2673
Manufacturer :3006952250000
EAN:4064328046955

Product details : INA GE15-DO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 26 mm |
| Width | 12 mm |
| Material | high-quality rolling bearing steel; martensitic or bainitic hardened bearing rings; sliding contact surface steel/steel; manganese phosphating with molybdenum disulfide coating; polyurethane lip seals (2rs) |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing requiring maintenance (iso 12 240-1, dimension series e), lip seals on both sides |
| Thickness | 12 mm |
| Basic dynamic load, radial - Cr | 17000 N |
Show UNSPSC/ECL@SS
£ 5.86 excl. VAT
/ Each
£ 7.03 incl. VAT
- Delivery usually within ( 7 ) days
