Spherical plain bearings INA GE140-DO-2RS-E, Outer diameter: 210 mm | Width: 90 mm | Inner diameter: 140 mm

Spherical plain bearing

See technical information

References

INA:GE140-DO-2RS-E
Rubix:264A2671
Manufacturer :3006949030000
EAN:4064328111097
brand logo

Technical specifications

Inner diameter140 mm
Outer diameter210 mm
Width90 mm
See all Specifications

Product details : INA GE140-DO-2RS-E SPHERICAL PLAIN BEARING


Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed

Strengths

Preferably supports radial loads. Also admits axial loads in both directions.

Applications

Especially suitable for alternating loads with shocks and knocks.

Technical specifications


Attributes
Inner diameter140 mm
Outer diameter210 mm
Width90 mm
Materialchrome steel (outer ring) / steel (inner ring)
Sealingtwo rubber seals
Bearing Clearancecn
Typeradial spherical plain bearing (ge..-do), requiring maintenance, sealed (two rubber seals)
Weight11.2 kg
Thickness90 mm
Basic dynamic load, radial - Cr1360000 N
£ 246.48 excl. VAT
/ Each
£ 295.78 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories