Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Angular contact spherical plain bearing
INA GE25-SX
INA GE25-SX
Spherical plain bearing
References
ina:
GE25-SX
rubix:
264A2707
manufacturer :
0066541850000
ean:
4012802534542
Technical specifications
Inner diameter
25
mm
Outer diameter
47
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : INA GE25-SX
Angle bearing GE.. -SX, subject to maintenance, in accordance with DIN ISO 12 240-2
Angular contact spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-2, open design
Technical specifications
Attributes
Logistic Weight
140
g
Inner diameter
25
mm
Outer diameter
47
mm
Width
15
mm
Bearing Clearance
cn
Series
ge..-sx
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.85
excl. VAT
/
Each
£
106.62
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
FAG GE60-SW-A SPHER PLAIN BEARING 66518520000
INA SPHER PLAIN BEARING GE40-SX
FAG GE35-SW-A SPHER PLAIN BEARING 66516580000
INA SPHER PLAIN BEARING GE50-SX
FAG GE100-SW-A SPHER PLAIN BEARING 66520500000
SKF SPHERICAL PLAIN BEARING GAC 120 F
INA GE60-SX SPHERICAL PLAIN BEARING 66543550000
INA GE35-SX SPHERICAL PLAIN BEARING 66542310000
INA SPHER PLAIN BEARING GE40-SW-A
INA GE140-SW-A
SKF SPHERICAL PLAIN BEARING GAC 60 F
INA GE100-SX SPHERICAL PLAIN BEARING 66543200000
INA GE90-SX ANGULAR CONTACT SPHERICAL PLAIN BEARING REQUIRING MAINTENA
SKF SPHERICAL PLAIN BEARING GAC 70 F
SKF SPHERICAL PLAIN BEARING GAC 25 F