Spherical plain bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x150x150 mm |
---|---|
Logistic Weight | 2211 g |
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 32 mm |
Bearing Clearance | cn |
Series | ge..-sw |
Basic static load, radial - C0r | 1700000 N |
Basic dynamic load, radial - Cr | 1020000 N |
Usually arrives within 14 working days