SKF SPHERICAL PLAIN BEARING GAC 70 F
Plain bearing Spherical radial Thrust- and angular contact spherical plain bearings
See technical informationReferences
SKF:GAC 70 F
Rubix:105A7678
Manufacturer :6620
EAN:7316577106681


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 110 mm |
| Bearing Clearance | cn |
Product details : SKF SPHERICAL PLAIN BEARING GAC 70 F
Plain bearing Spherical radial Thrust- and angular contact spherical plain bearings None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x110x70 mm |
|---|---|
| Logistic Weight | 1005 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Bearing Clearance | cn |
| Material | steel+liner |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 264.46 excl. VAT
/ Each
£ 317.35 incl. VAT
- Usually arrives within 14 working days