SKF SPHERICAL PLAIN BEARING GAC 60 F
Plain bearing Spherical radial Thrust- and angular contact spherical plain bearings
See technical informationReferences
SKF:GAC 60 F
Rubix:105A7134
Manufacturer :6619
EAN:7316577003065


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 95 mm |
| Bearing Clearance | cn |
Product details : SKF SPHERICAL PLAIN BEARING GAC 60 F
Plain bearing Spherical radial Thrust- and angular contact spherical plain bearings None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x95x95 mm |
|---|---|
| Logistic Weight | 672 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Bearing Clearance | cn |
| Material | steel+liner |
| Width | 23 mm |
Show UNSPSC/ECL@SS
£ 168.33 excl. VAT
/ Each
£ 202.00 incl. VAT
- Delivery usually within ( 3 ) days