Spherical plain bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 32 mm |
Logistic Weight | 2360 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 32 mm |
Bearing Clearance | cn |
Series | ge..-sx |
Basic static load, radial - C0r | 1700000 N |
Basic dynamic load, radial - Cr | 339000 N |
Usually arrives within 14 working days