References
INA:GE35-SX
Rubix:229A4360
Manufacturer :0066542310000
EAN:4012802534672


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Bearing Clearance | cn |
Product details : INA GE35-SX SPHERICAL PLAIN BEARING 66542310000
Angle bearing GE.. -SX, subject to maintenance, in accordance with DIN ISO 12 240-2
Angular contact spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-2, open design
Technical specifications
Attributes
| Logistic Weight | 272 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 78600 N |
| Width | 18 mm |
Show UNSPSC/ECL@SS
£ 100.80 excl. VAT
/ Each
£ 120.96 incl. VAT
- Delivery usually within ( 7 ) days