Plain bearing Spherical radial Thrust- and angular contact spherical plain bearings
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x180x180 mm |
---|---|
Logistic Weight | 3730 g |
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 38 mm |
Bearing Clearance | cn |
Series | gac |
Material | steel+liner |
Usually arrives within 14 working days