Spherical plain bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 19x68x68 mm |
---|---|
Logistic Weight | 335 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 19 mm |
Bearing Clearance | cn |
Series | ge..-sw |
Basic static load, radial - C0r | 454000 N |
Basic dynamic load, radial - Cr | 272000 N |
Usually arrives within 14 working days