Spherical plain bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 20 mm |
Logistic Weight | 449 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 80 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | ge..-sx |
Basic static load, radial - C0r | 592000 N |
Basic dynamic load, radial - Cr | 118000 N |
Usually arrives within 14 working days