References
INA:GE35-SW-A
Rubix:229A1123
Manufacturer :0066516580000
EAN:4012802532531


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Bearing Clearance | cn |
Product details : FAG GE35-SW-A SPHER PLAIN BEARING 66516580000
Angular contact spherical plain bearing, maintenance-free, DIN ISO 12240-2, inner ring curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x62x62 mm |
|---|---|
| Logistic Weight | 277 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 236000 N |
| Width | 18 mm |
Show UNSPSC/ECL@SS
£ 80.25 excl. VAT
/ Each
£ 96.30 incl. VAT
- Delivery usually within ( 7 ) days