Spherical plain bearings SKF GE 25 ES, Outer diameter: 42 mm | Width: 20 mm | Inner diameter: 25 mm

Radial Spherical Plain Bearing

See technical information

References

SKF:GE 25 ES
Rubix:105A7686
Manufacturer :6761
EAN:7316576609299
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter42 mm
Width20 mm
See all Specifications

Product details : SKF SPHER PLAIN BEARING GE 25 ES


Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.

Strengths

- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x42x42 mm
Logistic Weight112,7 g
Inner diameter25 mm
Outer diameter42 mm
Width20 mm
Materialbearing steel
Sealingopen
Bearing Clearancecn
Basic dynamic load, radial - Cr48000 N
£ 222.30 excl. VAT
/ 10 pieces
£ 266.76 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories