Spherical plain bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 120 mm |
Width | 55 mm |
Logistic Weight | 2220 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 120 mm |
Width | 55 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | GE..-DO |
Basic static load, radial - C0r | 1940000 N |
Basic dynamic load, radial - Cr | 504000 N |
Usually arrives within 14 working days