Spherical plain bearings INA GE120-DO-2TS, Outer diameter: 180 mm | Width: 85 mm | Inner diameter: 120 mm
Spherical plain bearing
See technical informationReferences
INA:GE120-DO-2TS
Rubix:264A2593
Manufacturer :0670655700000
EAN:4012802562606

Product details : INA GE120-DO-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, sealedHigh-performance: For highest load rating and lifetime demands
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 85 mm |
| Material | steel/steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (maintenance-required), sealed |
| Weight | 8.03 kg |
| Thickness | 70 mm |
| Basic dynamic load, radial - Cr | 1210000 N |
Show UNSPSC/ECL@SS
£ 378.14 excl. VAT
/ Each
£ 453.77 incl. VAT
- Usually arrives within 14 working days
