Spherical plain bearings INA GE110-LO-E, Outer diameter: 160 mm | Width: 110 mm | Inner diameter: 110 mm
Spherical plain bearing
See technical informationReferences
INA:GE110-LO-E
Rubix:264A2666
Manufacturer :3006299150000
EAN:4064328079496

Product details : INA GE110-LO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 110 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (requiring maintenance) |
| Weight | 5.48 kg |
| Thickness | 55 mm |
| Basic dynamic load, radial - Cr | 655000 N |
Show UNSPSC/ECL@SS
£ 220.60 excl. VAT
/ Each
£ 264.72 incl. VAT
- Usually arrives within 14 working days
