Spherical plain bearings INA GE20-PB, Outer diameter: 40 mm | Width: 25 mm | Inner diameter: 20 mm
Spherical plain bearing
See technical informationReferences
INA:GE20-PB
Rubix:228A3356
Manufacturer :0066527510000
EAN:4012802533378

Product details : INA GE20-PB SPHERICAL ROLLER BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/bronze, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 150 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 40 mm |
| Width | 25 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 31400 N |
Show UNSPSC/ECL@SS
£ 43.22 excl. VAT
/ Each
£ 51.86 incl. VAT
- Delivery usually within ( 7 ) days
