References
SKF:29416 E
Rubix:132A9314
Manufacturer :37007
EAN:7316576609053

Product details : SKF HRA+ SPHR THRUST BRG 29416 E
Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.
Strengths
- High load carrying capacity
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54x170x170 mm |
|---|---|
| Logistic Weight | 5504 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 54 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 951.51 excl. VAT
/ Each
£ 1,141.81 incl. VAT
- Delivery usually within ( 3 ) days
