FAG 29413-E1-XL SPHERICAL THRUST ROLLER BEARING
Axial spherical roller bearing
See technical informationReferences
FAG:29413-E1-XL
Rubix:201A6535
Manufacturer :0390002810000
EAN:4012802190397

Product details : FAG 29413-E1-XL SPHERICAL THRUST ROLLER BEARING
Axial spherical roller bearing 294..-E1-XL, no flanging ring
Technical specifications
Attributes
| Logistic Weight | 3100 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 45 mm |
| Basic static load, axial - C0a | 1160000 N |
| Basic dynamic load, axial - Ca | 495000 N |
Show UNSPSC/ECL@SS
£ 452.70 excl. VAT
/ Each
£ 543.24 incl. VAT
- In stock: Next day delivery
