References
SNR:29418E
Rubix:204A6550
EAN:3413520619244



Product details : SNR 29418E SPHERICAL ROLLER BEARING
Spherical roller thrust bearing
Spherical roller thrust bearing SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x202x86 mm |
|---|---|
| Logistic Weight | 7,81 g |
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 60 mm |
| Material | sheet metal (cage) |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 428.50 excl. VAT
/ Each
£ 514.20 incl. VAT
- Delivery usually within ( 3 ) days
