SKF SW 36 WASHER SMSW36-ASTR

Spherical Washer

See technical information

References

SKF:SMSW 36 -ASTR
Rubix:133A5666
EAN:7316576074646
brand logo

Technical specifications

Inner diameter40 mm
See all Specifications

Product details : SKF SW 36 WASHER SMSW36-ASTR


Spherical washers from SKF are designed to create an exact, parallel plane between the bolt head and the face of the nut. These washers automatically adjust and compensate for the angular deviation between the planes and prevent the bolt from bending.

Strengths

  • Automatically compensates for angular errors
  • Evenly distributed bolt tension
  • Reduces bolt fatigue from bending bolts
  • Improved bolt stretch possible due to increased clamping length
  • Surface treated for protection in humid and harsh environments

Technical specifications


Attributes
Inner diameter40 mm
Outer diameter67 mm
£ 75.60 excl. VAT
/ Each
£ 90.72 incl. VAT
  • Delivery usually within ( 3 ) days

Inner diameter