References
SKF:SMSW 24LPAST
Rubix:131A4412
EAN:7316577414359

Product details : SKF VIBRACON WASHER SMSW-24LPAST
Spherical washers from SKF are designed to create an exact, parallel plane between the bolt head and the face of the nut. These washers automatically adjust and compensate for the angular deviation between the planes and prevent the bolt from bending.
Strengths
•Automatically compensates for angular errors
Evenly distributed bolt tension
Reduces bolt fatigue from bending bolts
Improved bolt stretch possible due to increased clamping length
Surface treated for protection in humid and harsh environments
Evenly distributed bolt tension
Reduces bolt fatigue from bending bolts
Improved bolt stretch possible due to increased clamping length
Surface treated for protection in humid and harsh environments
Technical specifications
Attributes
| Inner diameter | 27 mm |
|---|---|
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 62.87 excl. VAT
/ Each
£ 75.44 incl. VAT
- Delivery usually within ( 3 ) days