References
Walter Titex:A1114-20
Rubix:80086333
Manufacturer :5056866
EAN:4031132043777

Technical specifications
| Drilling diameter | 20 mm |
|---|---|
| Total length | 131 mm |
| Length of cut | 53 mm |
Documents
Product details : TITEX A1114-20 JOBBER DRILL 5056866
ALTIUS
Applications
Spot Drilling
Technical specifications
Attributes
| Drilling diameter | 20 mm |
|---|---|
| Total length | 131 mm |
| Length of cut | 53 mm |
| Shank type | cylindrical |
| Coating | uncoated |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;others |
| Cutting material | hss |
| Tip angle | 120 ° |
| Tail diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 68.40 excl. VAT
/ Each
£ 82.08 incl. VAT
- Usually arrives within 14 working days