CUTLINE NC SPOTTING DRILL - HSS CO5% - 90DEG - STANDARD MM 6 702362
Point drill bit - hss co5% - 90° normal series
See technical informationReferences
GISS Cutline:702362
Rubix:702362
EAN:3660338008894


Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 20 mm |
Product details : CUTLINE NC SPOTTING DRILL - HSS CO5% - 90DEG - STANDARD MM 6 702362
Point drill bit - hss co5% - 90° normal series
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 66 mm |
| Length of cut | 20 mm |
| Cutting material | hss-co |
| Tail | cylindrical |
| Tip angle | 90 ° |
| Tolerance | h6 |
| Tail diameter | 6 mm |
| Coating | no |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
- Usually arrives within 14 working days