TITEX A1174-4 DRILLS SOLID CARBID TYPE N 5058252
Cylindrical shank drill tip A1174
See technical informationReferences
Walter Titex:A1174-4
Rubix:276A2816
Manufacturer :5058252
EAN:4031132043395

Technical specifications
| Drilling diameter | 4 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 2 mm |
Product details : TITEX A1174-4 DRILLS SOLID CARBID TYPE N 5058252
Centre bit NC 90º- solid carbide- K30F -internal standard.
Technical specifications
Attributes
| Drilling diameter | 4 mm |
|---|---|
| Total length | 55 mm |
| Length of cut | 2 mm |
| Cutting material | carbide |
| Tail | cylindrical |
| Tip angle | 90 ° |
Show UNSPSC/ECL@SS
£ 50.20 excl. VAT
/ Each
£ 60.24 incl. VAT
- Usually arrives within 14 working days