SPARTEX SPRING LOCK WASHER FOR SCR / CYLINDRICAL HDS A1 35.9X24X5
Spring washers for TC screws
See technical informationReferences
Spartex:RONDELASTC24A1
Rubix:268A3570
Manufacturer :7980224
EAN:4043377158277


Technical specifications
| Inner diameter | 24 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Outer diameter | 35.9 mm |
Product details : SPARTEX SPRING LOCK WASHER FOR SCR / CYLINDRICAL HDS A1 35.9X24X5
Spring lock washers for screws with cylindrical heads A1 35,9X24X5 DIN 7980
Technical specifications
Attributes
| Inner diameter | 24 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Outer diameter | 35.9 mm |
| Standard | din 7980 |
| Type | spring washers for tc screws |
| Metrical diameter | m24 |
| Thickness | 5 mm |
Show UNSPSC/ECL@SS
£ 10.82 excl. VAT
/ 100 pieces
£ 12.98 incl. VAT
- Usually arrives within 14 working days
Inner diameter
24 mm
Material/finishing
Outer diameter
35.9 mm
Metrical diameter
m24