SPARTEX SPRING LOCK WASHER FOR SCR / CYLINDRICAL HDS A1 44.1X30X6
Spring washers for TC screws
See technical informationReferences
Spartex:RONDELASTC30A1
Rubix:268A3576
Manufacturer :7980230
EAN:4043377158307


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Outer diameter | 44.1 mm |
Product details : SPARTEX SPRING LOCK WASHER FOR SCR / CYLINDRICAL HDS A1 44.1X30X6
Spring lock washers for screws with cylindrical heads A1 44,1X30X6 DIN 7980
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Material/finishing | stainless steel a1 |
| Outer diameter | 44.1 mm |
| Standard | din 7980 |
| Type | spring washers for tc screws |
| Metrical diameter | m30 |
| Thickness | 6 mm |
Show UNSPSC/ECL@SS
£ 13.83 excl. VAT
/ 50 pieces
£ 16.59 incl. VAT
- Usually arrives within 14 working days
Inner diameter
30 mm
Material/finishing
Outer diameter
44.1 mm
Metrical diameter
m30