SPARTEX SPRING LOCK WASHER FOR SCR / CYLINDRICAL HD A4 30.6X20X4.5
Spring washers for TC screws
See technical informationReferences
Spartex:RONDELASTC20A4
Rubix:268A3569
Manufacturer :7980420
EAN:4043377158413


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 30.6 mm |
Product details : SPARTEX SPRING LOCK WASHER FOR SCR / CYLINDRICAL HD A4 30.6X20X4.5
Spring lock washers for screws with cylindrical heads A4 30,6X20X4,5 DIN 7980
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 30.6 mm |
| Standard | din 7980 |
| Type | spring washers for tc screws |
| Metrical diameter | m20 |
| Thickness | 4.5 mm |
Show UNSPSC/ECL@SS
£ 10.97 excl. VAT
/ 100 pieces
£ 13.16 incl. VAT
- Usually arrives within 14 working days
Inner diameter
20 mm
Material/finishing
Outer diameter
30.6 mm
Metrical diameter
m20