Spring washers for TC screws
Inner diameter | 20 mm |
---|---|
Material/finishing | stainless steel a1 |
Outer diameter | 30.6 mm |
Inner diameter | 20 mm |
---|---|
Material/finishing | stainless steel a1 |
Outer diameter | 30.6 mm |
Standard | din 7980 |
Type | spring washers for tc screws |
Thickness | 4.5 mm |
Usually arrives within 14 working days